This product requires certification to purchase.

78 in. Barn Door Top Mount Sliding Track in Black

You last purchased this on
 

78 in. Barn Door Top Mount Sliding Track in Black

  • Fast #
  • Part #HBD5030X78BK
  • Item #8261801
  • Manufacturer Part #HBD5030X78BK
5 out of 5 Customer Rating
You last purchased this on
 

78 in. Barn Door Top Mount Sliding Track in Black

  • Fast #
  • Part #HBD5030X78BK
  • Item #8261801
  • Manufacturer Part #HBD5030X78BK
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 84
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 78-3/4" Rail for Doors up to 36" Wide
  • 220lb Durability Rating
  • Replace Swing Doors to create Space
  • Customize Your Home Style
  • Complete Hardware Kit
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
78 in
Product Type:
Sliding Track
Smart Home Enabled:
No
UL Listed:
No