This product requires certification to purchase.

7X10 MAG VINYL SIGN DNGR CONFINED

You last purchased this on
 

7X10 MAG VINYL SIGN DNGR CONFINED

  • Fast #
  • Part #ACSM011
  • Item #5121858
  • Manufacturer Part #CSM011
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

7X10 MAG VINYL SIGN DNGR CONFINED

  • Fast #
  • Part #ACSM011
  • Item #5121858
  • Manufacturer Part #CSM011
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Magnetic signs offer ease of mounting to most steel or ferrous metal surfaces and can be pulled off and placed back on elsewhere
  • Signs are constructed of magnetic material, laminated with surface printed vinyl
  • Magnetic signs resist cracking and chipping are flexible to mount on curved surfaces
  • Service temperature range from 0 to 160° F
  • Requires Certification

Specifications

Color Finish Name:
Black, White, Red
Height:
7 in
Lettering:
Danger Confined Space
Weight:
1.68 lb
Width:
10 in