8 ft. Commercial Duty Plywood
8 ft. Commercial Duty Plywood
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- FSC Certified:
- No
- Length:
- 8 ft
- Material:
- Wood
- Thickness:
- 0.625 in
- Width:
- 4 ft