8 in Duct Square-To-Round
8 in Duct Square-To-Round
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Documents
Specifications
- Diameter:
- 8 in
- Duct Size:
- 8 in
- Length:
- 6 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 12 in