This product requires certification to purchase.

8 in. Galvanized Steel Starting Collar in Round Duct

You last purchased this on
 

8 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #SHMCSTDBDX
  • Item #4568038
  • Manufacturer Part #DX3908
4.1 out of 5 Customer Rating
You last purchased this on
 

8 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #SHMCSTDBDX
  • Item #4568038
  • Manufacturer Part #DX3908
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ductboard collar tabloc with damper
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
8 in
Gauge (metal):
26 ga
Height:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value:
R8
Vent Duct Shape:
Round