This product requires certification to purchase.

8 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe

You last purchased this on
 

8 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe

You last purchased this on
 

8 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #SHMSPNC26X10
  • Item #4040246
  • Manufacturer Part #5012.08-26
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
8 in
Duct Size:
8 in
Gauge (metal):
26 ga
Length:
120 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Spiral



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com