This product requires certification to purchase.

8 in. 150# Cast Brass Companion Flange

You last purchased this on
 

8 in. 150# Cast Brass Companion Flange

  • Fast #
  • Part #CCCF150LFX
  • Item #3919361
  • Manufacturer Part #10056660
5 out of 5 Customer Rating
You last purchased this on
 

8 in. 150# Cast Brass Companion Flange

  • Fast #
  • Part #CCCF150LFX
  • Item #3919361
  • Manufacturer Part #10056660
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Cast copper
  • 150#
  • Sweat
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.24
ASME:
ASME B16.24
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Flanged
End Connections:
Sweat x Flanged
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Flange Type:
Companion
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Brass
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov