This product requires certification to purchase.

8 in. 150# Carbon Steel Bolt Kit (Piece of 8)

You last purchased this on
 

8 in. 150# Carbon Steel Bolt Kit (Piece of 8)

  • Fast #
  • Part #BP150A307BHCSX
  • Item #4159440
  • Manufacturer Part #FAS-LBK080A350
3.4 out of 5 Customer Rating
You last purchased this on
 

8 in. 150# Carbon Steel Bolt Kit (Piece of 8)

  • Fast #
  • Part #BP150A307BHCSX
  • Item #4159440
  • Manufacturer Part #FAS-LBK080A350
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-307B
Clean Bagged:
No
Length:
8 in
Material:
Carbon Steel
Package Quantity:
Pack of 8
Pressure Class:
150#
Product Type:
Bolt Set