8 in. 150# Carbon Steel Lug Butterfly Valve with RTFE Seat and Gear Operator and Stainless Steel Disc
8 in. 150# Carbon Steel Lug Butterfly Valve with RTFE Seat and Gear Operator and Stainless Steel Disc
Product Details
Product Details
Specifications
- ASME:
- ASME Class 150
- Clean Bagged:
- No
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- Maximum Temperature:
- 500
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- RTFE
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve