8 in. 150# CS A105 RF Slip On Flange Forged Steel Raised Face
8 in. 150# CS A105 RF Slip On Flange Forged Steel Raised Face
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 48-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Flanges simplify insulation and take up less space
- Product may differ from the image
Specifications
- ASME:
- ASME B16.5, ASME SA-105
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- Coating:
- Painted
- End Connection 1:
- Slip
- End Connection 2:
- Flanged
- End Connections:
- Slip x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Flange Type:
- Raised Face
- IAPMO Listed:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No