This product requires certification to purchase.

8 in. 150# Schedule 10 316L Stainless Steel Raised Face Weld Neck Flange

You last purchased this on
 

8 in. 150# Schedule 10 316L Stainless Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #IS16LRFWNFXW
  • Item #7198603
4.1 out of 5 Customer Rating
You last purchased this on
 

8 in. 150# Schedule 10 316L Stainless Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #IS16LRFWNFXW
  • Item #7198603
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Flange Type:
Raised Face, Weld Neck
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Schedule Class:
10
UL Listed:
No