8 in. 28 ga Eyebrow Stuc Screen
8 in. 28 ga Eyebrow Stuc Screen
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 28 ga.
Documents
Specifications
- Gauge (metal):
- 28 ga
- Length:
- 8 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 8 in