This product requires certification to purchase.

8 in. 300# CS A105 RF Slip On Flange Forged Steel Raised Face

You last purchased this on
 

8 in. 300# CS A105 RF Slip On Flange Forged Steel Raised Face

  • Fast #
  • Part #G300RFSOFX
  • Item #176454
  • Manufacturer Part #G300RFSOFX
3.6 out of 5 Customer Rating
You last purchased this on
 

8 in. 300# CS A105 RF Slip On Flange Forged Steel Raised Face

  • Fast #
  • Part #G300RFSOFX
  • Item #176454
  • Manufacturer Part #G300RFSOFX
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-182
ASTM:
ASTM A-182
Application:
Fire Protection
Coating:
Painted
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip x Slip
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Flange Type:
Raised Face, Straight
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
Schedule Class:
40
UL Listed:
No