This product requires certification to purchase.

8 in. 316L Stainless Steel Cap

You last purchased this on
 

8 in. 316L Stainless Steel Cap

  • Fast #
  • Part #DS6L107CAPX
  • Item #1337840
  • Manufacturer Part #G7246080
5 out of 5 Customer Rating
You last purchased this on
 

8 in. 316L Stainless Steel Cap

  • Fast #
  • Part #DS6L107CAPX
  • Item #1337840
  • Manufacturer Part #G7246080
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L