8 in. 316L Stainless Steel Stub End
8 in. 316L Stainless Steel Stub End
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Stub End
- End Connection 2:
- Stub End
- End Connections:
- Stub End
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight, Stub End
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- UPC:
- 781889115817