8 in. Adaptor Coupling
8 in. Adaptor Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-1173
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling, Straight
- Length:
- 8 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, EPDM, Nylon
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Range (in):
- 8.40 in - 10.15 in
- UL Listed:
- No