8 in. Duct Round Takeoff Galvanized Steel in Round Duct
8 in. Duct Round Takeoff Galvanized Steel in Round Duct
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 30 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R8
- UPC:
- 687384823205
- Vent Duct Shape:
- Round