8 in. Flanged 125# Cast Iron Tee
8 in. Flanged 125# Cast Iron Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.1:ASME B1.20.1
- ASTM:
- ASTM A-126 Class A
- Application:
- Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
- Coating:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged x Flanged x Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight, Tee
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#
- Schedule Class:
- Standard