This product requires certification to purchase.

8 in. Flanged x FNPT Cast Iron Companion Flange

You last purchased this on
 

8 in. Flanged x FNPT Cast Iron Companion Flange

  • Fast #
  • Part #ACICFB14
  • Item #4931206
  • Manufacturer Part #CICFB14
4.2 out of 5 Customer Rating
You last purchased this on
 

8 in. Flanged x FNPT Cast Iron Companion Flange

  • Fast #
  • Part #ACICFB14
  • Item #4931206
  • Manufacturer Part #CICFB14
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Threaded companion flanges offer an economical way to convert the plain end of a pipe to a flanged connection
  • Requires Certification

Specifications

ANSI:
ANSI Class 125
ASME:
ASME B-16.1
ASTM:
ASTM A-126, ASTM A-48
Coating:
Black
End Connection 1:
Flanged
End Connection 2:
FNPT
End Connections:
Flanged x FNPT
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight, Flange
Flange Type:
Companion
Material:
Cast Iron
Pressure Class:
125#
Weight:
29.9 lb