8 in. Galvanized Steel Damper with 2 in Hardware
8 in. Galvanized Steel Damper with 2 in Hardware
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Damper with double hardware
- Galvanized steel
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round