8 in. Galvanized Steel Dryer Vent
8 in. Galvanized Steel Dryer Vent
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fresh air intake
- Galvanized steel
Documents
Specifications
- Diameter:
- 8 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov