This product requires certification to purchase.

8 in. Galvanized Steel Round Duct End Cap

You last purchased this on
 

8 in. Galvanized Steel Round Duct End Cap

  • Fast #
  • Part #SHMECNCX
  • Item #3094813
  • Manufacturer Part #RX2108
4.5 out of 5 Customer Rating
You last purchased this on
 

8 in. Galvanized Steel Round Duct End Cap

  • Fast #
  • Part #SHMECNCX
  • Item #3094813
  • Manufacturer Part #RX2108
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Round end cap, not crimped
  • Galvanized steel, riveted and rolled construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
8 in
Gauge (metal):
26 ga
Height:
2 in
Length:
8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
Width:
8 in