This product requires certification to purchase.

8 in. Galvanized Steel Starting Collar in Round Duct

You last purchased this on
 

8 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #SHMCSTDBX
  • Item #3353331
  • Manufacturer Part #DX7708
3.8 out of 5 Customer Rating
You last purchased this on
 

8 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #SHMCSTDBX
  • Item #3353331
  • Manufacturer Part #DX7708
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tabloc ductboard start collar
  • Galvanized steel
  • Long tabbed ends for ease of use
  • Nested with easy tabloc connection
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
8 in
Gauge (metal):
26 ga
Height:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value:
R8
Vent Duct Shape:
Round