8 in. Hub PVC DWV Combination Wye
8 in. Hub PVC DWV Combination Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All Freedom Plastics SCH 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
- All Sch 40 DWV fittings are fabricated from Sch 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
- The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type 1, grade 1
- Injection molded
- Schedule 40 dimensions
- High chemical resistance to acids, alkalis, alcohols, halogens and other corrosive materials
- Service temperature rated at 140°F (60°C)
- Easily handled, stored, cut and joined, making installation costs significantly lower
- PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well.
Specifications
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Combination Wye
- Material:
- Plastic
- Material Type:
- PVC DWV
- Origin:
- Global
- Schedule Class:
- 40