This product requires certification to purchase.

8 in. IPS Carbon Steel Back-Up Flange

You last purchased this on
 

8 in. IPS Carbon Steel Back-Up Flange

  • Fast #
  • Part #ASK39PIPSX
  • Item #1333389
  • Manufacturer Part #SK-39-P-8
3.7 out of 5 Customer Rating
You last purchased this on
 

8 in. IPS Carbon Steel Back-Up Flange

  • Fast #
  • Part #ASK39PIPSX
  • Item #1333389
  • Manufacturer Part #SK-39-P-8
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • An economical, light-weight backing flange for use with face rings and butt welding type stub ends
  • Tapered face on the flange improves visibility during gasket alignment
  • Cast in commercial quality steel or machined from ASTM A 36 plate
  • Cast or drilled hole patterns per ANSI B16.1, Class 125 (identical to ANSI B16.5, Class 150)
  • Coated with red oxide primer. Galvanized, epoxy and other coatings are also available
  • Normally used with Alaskan SK-1 and SK-1-P face rings and all Alaskan butt welding stub ends
  • Also available in T304 and T316 stainless steel
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-36
Coating:
Painted
End Connection 1:
OD Tube
End Connection 2:
Flanged
End Connections:
OD Tube x Flanged
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Flange Type:
Backup
Material:
Mild Steel
Origin:
Domestic
Weight:
14 lb