This product requires certification to purchase.

8 in. LDPE Flange Protector in Blue

You last purchased this on
 

8 in. LDPE Flange Protector in Blue

  • Fast #
  • Part #CFC1508
  • Item #4597201
  • Manufacturer Part #FC-150-8
4.5 out of 5 Customer Rating
You last purchased this on
 

8 in. LDPE Flange Protector in Blue

  • Fast #
  • Part #CFC1508
  • Item #4597201
  • Manufacturer Part #FC-150-8
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Adhesive backed
  • Protective backing is easily peeled off for quick installation
  • No residue is left on flange after removal
  • Protects full face of flange
  • Sized in accordance to ANSI B-16.5 and ANSI B-16.47
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Fits Pipe Size:
8 in
Material:
Plastic
Material Type:
LDPE
Product Type:
Flange Protector