8 in. PVC Backwater Valve
8 in. PVC Backwater Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Constructed of rugged SDR35 PVC
- Stubs are male, 4 in length
- Overall length is 20.75 in
- Full flow for drainage
- Valve is not pressure rated
- Valve is intended for gravity flow: Low pressure and some seepage will occur
Documents
Specifications
- Length:
- 20-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- SDR 35
- Valve Body Material:
- PVC
- Valve Size:
- 8 in
- Valve Type:
- Check Valve