This product requires certification to purchase.

8 in. PVC DWV 2-Piece Combination Wye

8 in. PVC DWV 2-Piece Combination Wye

  • Fast #
  • Part #PDWVCOMBTPX
  • Item #62654
  • Manufacturer Part #PVC 00503 1200
5 out of 5 Customer Rating

8 in. PVC DWV 2-Piece Combination Wye

  • Fast #
  • Part #PDWVCOMBTPX
  • Item #62654
  • Manufacturer Part #PVC 00503 1200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
DWV
CSA Certified:
No
Color Finish Name:
White
End Connection 1:
MPT
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
8 in
Fitting Sizes:
8 in
Fitting Type:
Combination Wye
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942035755