8 in. PVC DWV Cross Tee (Fabricated)
8 in. PVC DWV Cross Tee (Fabricated)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 8-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Fabricated PVC Schedule 40 fittings are in used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
- Fabricated PVC Schedule 40 fittings are intended for use in non-pressure applications where the operating temperature will not exceed 140° F
- All Charlotte Pipe products are proudly manufactured in the USA
- Fabricated fittings meet the requirements of ASTM F 1866 and are listed with NSF
Specifications
- Application:
- DWV
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 8 in
- Fitting Size 4:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Cross
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No