This product requires certification to purchase.

8 in. PVC DWV Fitting Cleanout with Plug

You last purchased this on
 

8 in. PVC DWV Fitting Cleanout with Plug

  • Fast #
  • Part #PDWVFCOAPX
  • Item #7300348
  • Manufacturer Part #PVC 00105X 1600
4.2 out of 5 Customer Rating
You last purchased this on
 

8 in. PVC DWV Fitting Cleanout with Plug

  • Fast #
  • Part #PDWVFCOAPX
  • Item #7300348
  • Manufacturer Part #PVC 00105X 1600
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Fabricated PVC Schedule 40 fittings are in used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ASTM:
ASTM D-2321, ASTM D-1784, ASTM D-2564, ASTM D-2665, ASTM D-4396, ASTM F-1668, ASTM F-1866, ASTM F-656, ASTM F-891
Application:
Non-pressure Applications, Storm Drainage
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
FPT
End Connection 2:
Spigot
End Connections:
FPT x Spigot
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Cleanout Adapter
IAPMO Listed:
No
Length:
9-3/8 in
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
30
UL Listed:
No