This product requires certification to purchase.

8 in. Sch. 40 A53B ERW Pipe SRL Roll Groove Single Random Length Black Carbon Steel

You last purchased this on
 

8 in. Sch. 40 A53B ERW Pipe SRL Roll Groove Single Random Length Black Carbon Steel

  • Fast #
  • Part #DBPRGRA53BX
  • Item #9820
  • Manufacturer Part #DBPRGRA53BX
4.2 out of 5 Customer Rating
You last purchased this on
 

8 in. Sch. 40 A53B ERW Pipe SRL Roll Groove Single Random Length Black Carbon Steel

  • Fast #
  • Part #DBPRGRA53BX
  • Item #9820
  • Manufacturer Part #DBPRGRA53BX
4.2 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Bundle: 21 Lift: 105
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
API:
API 5L B
ASME:
ASME B31.1, ASME B36.10M
ASTM:
ASTM A-53B, ASTM A-53M
Application:
Residential
Coating:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
Grade:
B
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
8 in
Schedule Class:
40