This product requires certification to purchase.

8 in. Sch. 40 SS 304L A312 Welded Pipe

You last purchased this on
 

8 in. Sch. 40 SS 304L A312 Welded Pipe

  • Fast #
  • Part #GSP44LX
  • Item #79073
5 out of 5 Customer Rating
You last purchased this on
 

8 in. Sch. 40 SS 304L A312 Welded Pipe

  • Fast #
  • Part #GSP44LX
  • Item #79073
5 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 140 Lift: 560
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312
Application:
Fire Protection
Coating:
Stainless
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pipe Wall Type:
Welded
PipeTubing Size:
8 in
Schedule Class:
40
UL Listed:
No
Wall Thickness:
0.322 in
Weight:
28.82 lb