8 in. Schedule 10 Type A 316L Stainless Steel Stub End
8 in. Schedule 10 Type A 316L Stainless Steel Stub End
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 211-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Stub End
- End Connections:
- Stub End
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Schedule Class:
- 10S