This product requires certification to purchase.

8 in. Slip-On 150# 316L Stainless Steel Raised Face Flange

You last purchased this on
 

8 in. Slip-On 150# 316L Stainless Steel Raised Face Flange

  • Fast #
  • Part #IS6LRFSOFXE
  • Item #4276919
5 out of 5 Customer Rating
You last purchased this on
 

8 in. Slip-On 150# 316L Stainless Steel Raised Face Flange

  • Fast #
  • Part #IS6LRFSOFXE
  • Item #4276919
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-182
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Flange Type:
Slip On, Raised Face
Material:
Stainless Steel
Material Type:
316L
Pressure Class:
150#