This product requires certification to purchase.

8 in. Slip On Raised Face Aluminum Flange

You last purchased this on
 

8 in. Slip On Raised Face Aluminum Flange

  • Fast #
  • Part #DARFSOFX
  • Item #380286
3.6 out of 5 Customer Rating
You last purchased this on
 

8 in. Slip On Raised Face Aluminum Flange

  • Fast #
  • Part #DARFSOFX
  • Item #380286
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Flange Type:
Raised Face
Material:
Aluminum