8 in. Stub End Galvanized Ductile Iron Backup Flange
8 in. Stub End Galvanized Ductile Iron Backup Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Flanged
- End Connection 2:
- Stub End
- End Connections:
- Flanged x Stub End
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Flange Type:
- Backup
- Material:
- Ductile Iron
- Origin:
- Global