8 in. Union Tight Ductile Iron C153 45 Degree Bend
8 in. Union Tight Ductile Iron C153 45 Degree Bend
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
- For use with Ductile Iron pipe, C-900 plastic pipe, and 4-12" pressure rated IPS diameter plastic pipe using transition gaskets
- Deep stab joint design accommodates taper on plastic pipes
- Slip joint installation eliminates T-bolts and nuts: MJ glands not needed
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
- AWWA:
- AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
- Ductile Iron Class:
- C153
- Elbow Degree:
- 45°
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Origin:
- Global
- Pipe Lining:
- Cement
- UPC:
- 670610139577