This product requires certification to purchase.

8 in. Valve Key

You last purchased this on
 

8 in. Valve Key

  • Fast #
  • Part #WAC0540200
  • Item #4933319
  • Manufacturer Part #05-402-00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

8 in. Valve Key

  • Fast #
  • Part #WAC0540200
  • Item #4933319
  • Manufacturer Part #05-402-00
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight, yet designed for heavy day to day use
  • It offers increased productivity, operator safety and valve protection
  • Perfect for hard to reach valves, valve exercising and fast shut down
  • Controlled power to operate valves from 6" to 60"
  • Comes with a revolution counter built in to the unit
  • Push button reset counts in 1/10 revolution increments, forward and reverse automatically
  • Maximum torque up to 800 Foot Lbs
  • Choose from AC, Pneumatic or Hydraulic power
  • Requires Certification

Documents


Specifications

Length:
8 ft