This product requires certification to purchase.

8 in. x 10 ft. Plain End Schedule 40 Plastic Drainage Pipe

You last purchased this on
 

8 in. x 10 ft. Plain End Schedule 40 Plastic Drainage Pipe

You last purchased this on
 

8 in. x 10 ft. Plain End Schedule 40 Plastic Drainage Pipe

  • Fast #
  • Part #P40PX10
  • Item #224788
  • Manufacturer Part #PVC 07800 0600
5 out of 5 Customer Rating

X Points
$74.50
per 10 FOOT
$7.45 per FOOT
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Specifying pipe and fittings from Charlotte Pipe TrueFit®Systems ensures easy installations, no-leak joints, and fewer call-backs
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2665, ASTM F-480
Application:
Plumbing, Sanitary, Sewage, Storm Drainage
Color Finish Name:
White
Diameter - Inside 1:
7-47/50 in
Diameter - Outside:
8-31/50 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
10 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pipe Wall Type:
Solid
PipeTubing Size:
8 in
Pressure - Maximum:
480 psi
Pressure Class:
160#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
Wall Thickness:
0.322 in



Customers Also Bought
1–6 of 18 items
Part #P40PM10
Item #47356
4.6 out of 5 Customer Rating
Requires Certification
Part #LHARDF20
Item #37204
4.7 out of 5 Customer Rating
Requires Certification
Part #LHARDM10
Item #367550
5 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #P40FCPK10
Item #117155
5 out of 5 Customer Rating
Requires Certification
Part #O902599
Item #9934634
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #P40FCPK10
Item #117155
5 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #O902599
Item #9934634
5 out of 5 Customer Rating
Requires Certification
Part #AP40FCPK20
Item #4283922
3.7 out of 5 Customer Rating
Requires Certification
Part #P40PM10
Item #47356
4.6 out of 5 Customer Rating
Requires Certification
Part #AP40FCPK10
Item #4283921
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing