This product requires certification to purchase.

8 in. x 14 ft. SDR 35 Grip Joint Sewer PVC Drainage Pipe

You last purchased this on
 

8 in. x 14 ft. SDR 35 Grip Joint Sewer PVC Drainage Pipe

  • Fast #
  • Part #SDR35WPX14
  • Item #3181199
  • Manufacturer Part #303083
5 out of 5 Customer Rating
You last purchased this on
 

8 in. x 14 ft. SDR 35 Grip Joint Sewer PVC Drainage Pipe

  • Fast #
  • Part #SDR35WPX14
  • Item #3181199
  • Manufacturer Part #303083
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-3034
Application:
Sewage
Color Finish Name:
White
Diameter - Outside:
8-2/5 in
End Connection 1:
Grip Joint
End Connection 2:
Grip Joint
End Connections:
Grip Joint x Grip Joint
Fire Suppression System Rated:
No
Length:
14 ft
Material:
Plastic
Material Type:
PVC
PipeTubing Size:
8 in
Pressure - Maximum:
46 psi
Pressure Class:
46#
Schedule Class:
SDR 35
Wall Thickness:
0.240 in