This product requires certification to purchase.

8 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube

You last purchased this on
 

8 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube

You last purchased this on
 

8 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube

  • Fast #
  • Part #LCCAPX
  • Item #4289693
  • Manufacturer Part #AC80020
5 out of 5 Customer Rating

X Points
$9,553.40
per 20 FOOT
$477.67 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280, ASTM B819
Copper Tubing Temper:
Hard
Diameter - Outside:
8-1/8 in
Length:
20 ft
Material:
Copper
PipeTubing Size:
8 in



Customers Also Bought
1–6 of 18 items
Part #LCCAPF
Item #252229
4.1 out of 5 Customer Rating
Requires Certification
Part #LCCAPG10
Item #1119500
5 out of 5 Customer Rating
Requires Certification
Part #LCCAPD10
Item #1120277
5 out of 5 Customer Rating
Requires Certification
Part #LSOFTD100
Item #31744
5 out of 5 Customer Rating
Requires Certification
Part #LHARDM10
Item #367550
5 out of 5 Customer Rating
Requires Certification
Part #LHARDF20
Item #37204
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LCCAPF
Item #252229
4.1 out of 5 Customer Rating
Requires Certification
Part #LCCAPG10
Item #1119500
5 out of 5 Customer Rating
Requires Certification
Part #LCCAPD10
Item #1120277
5 out of 5 Customer Rating
Requires Certification
Part #LCCAPS
Item #466081
4.4 out of 5 Customer Rating
Requires Certification
Part #LCCAPB10
Item #1119232
4.6 out of 5 Customer Rating
Requires Certification
Part #LCCAPJ
Item #186820
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing