8 in. x 20 ft. IPS SDR 11 Plastic Pressure Pipe
8 in. x 20 ft. IPS SDR 11 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 8 in
- Pressure Class:
- 160#
- Schedule Class:
- SDR 11
- UL Listed:
- No