This product requires certification to purchase.

8 in. x 4 in. x 5 in. R6 Insulated Plenum Box

8 in. x 4 in. x 5 in. R6 Insulated Plenum Box

  • Fast #
  • Part #SHMIBR6XPSP
  • Item #3869088
  • Manufacturer Part #640R6845
3.9 out of 5 Customer Rating

8 in. x 4 in. x 5 in. R6 Insulated Plenum Box

  • Fast #
  • Part #SHMIBR6XPSP
  • Item #3869088
  • Manufacturer Part #640R6845
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Details

  • #640R6 Register box
  • 4 in. tall without snap-rail flange
  • Requires Certification

Documents


Specifications

Diameter:
5 in
Duct S-T-R Type:
Register Box
Duct Size:
8 in x 4 in x 5 in
Height:
4 in
Length:
8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
4 in