This product requires certification to purchase.

8 in. x 40 ft. DIPS SDR 11 Plastic Pressure Pipe

You last purchased this on
 

8 in. x 40 ft. DIPS SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PED11GNX40
  • Item #2465372
5 out of 5 Customer Rating
You last purchased this on
 

8 in. x 40 ft. DIPS SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PED11GNX40
  • Item #2465372
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 40
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density Polyethylene material to meet the stringent demands of today's munic
  • Lowest failure rates for water mains of all pipe material
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-714, ASTM D-3035, ASTM D-3350
AWWA:
AWWA C-906
Application:
Water Systems, Reclaimed Water, Sewage, Drainage, Irrigation, Mining
Color Finish Name:
Green
Diameter - Inside 1:
7-61/200 in
Diameter - Outside:
9-1/20 in
End Connection 1:
DIPS
End Connection 2:
DIPS
End Connections:
DIPS x DIPS
Length:
40 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
8 in
Pressure Class:
200#
Schedule Class:
SDR 11
Wall Thickness:
0.823 in