This product requires certification to purchase.

8 in. x 40 ft. Gasket SDR 26 Plastic Pressure Pipe

You last purchased this on
 

8 in. x 40 ft. Gasket SDR 26 Plastic Pressure Pipe

  • Fast #
  • Part #SDR26PX40
  • Item #4467181
  • Manufacturer Part #2608040
4.8 out of 5 Customer Rating
You last purchased this on
 

8 in. x 40 ft. Gasket SDR 26 Plastic Pressure Pipe

  • Fast #
  • Part #SDR26PX40
  • Item #4467181
  • Manufacturer Part #2608040
4.8 out of 5 Customer Rating

X Points
per 40 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 40
Unavailable
The quantity entered must be a multiple of 40 – for example, 40, 80, 120, and so on.
Order in multiples of 40
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2241, ASTM D-1784, ASTM D-3139, ASTM F-477, ASTM D-2774
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
Fire Suppression System Rated:
No
Length:
40 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 16
NSF Certified:
Yes
PipeTubing Size:
8 in
Pressure - Maximum:
160 psi
Pressure Class:
160#
Schedule Class:
SDR 26