8 in. x 7 in. 26 ga Galvanized No-Crimp Duct Reducer
8 in. x 7 in. 26 ga Galvanized No-Crimp Duct Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: 0 Available in Knoxville, TN - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Used to reduce the size of pipe-opening diameter
- Features beaded collars, galvanized steel with 1/8" hemmed edge, and Zinc coated steel rivets
- Galvanized steel, riveted construction
- Tightly rolled collars to minimize leakage
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653 CS Grade B
- Diameter:
- 7 in
- Diameter - Inside 1:
- 8 in
- Diameter - Inside 2:
- 7 in
- Duct Size:
- 8 in x 7 in
- Gauge (metal):
- 26 ga
- Height:
- 5-1/2 in
- Length:
- 7 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- Width:
- 8 in
- With Crimp:
- No