This product requires certification to purchase.

8 PVC DWV CROSS HXHXHXH SCH40 FAB

You last purchased this on
 

8 PVC DWV CROSS HXHXHXH SCH40 FAB

  • Fast #
  • Part #MUL994369
  • Item #8731805
  • Manufacturer Part #994369
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

8 PVC DWV CROSS HXHXHXH SCH40 FAB

  • Fast #
  • Part #MUL994369
  • Item #8731805
  • Manufacturer Part #994369
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Schedule 40 dimensions
  • PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well.
  • Service temperature rated at 140°F (60°C)
  • Injection molded
  • Easily handled, stored, cut and joined, making installation costs significantly lower
  • Requires Certification

Specifications

End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Hub
Fitting Type:
Cross
Material:
Plastic
Material Type:
PVC DWV
Origin:
Domestic