This product requires certification to purchase.

8 R6 5 feet TYPE M FOIL Sleeve

You last purchased this on
 

8 R6 5 feet TYPE M FOIL Sleeve

  • Fast #
  • Part #FMR6X
  • Item #1772494
  • Manufacturer Part #0509-0800-0005
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

8 R6 5 feet TYPE M FOIL Sleeve

  • Fast #
  • Part #FMR6X
  • Item #1772494
  • Manufacturer Part #0509-0800-0005
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fast and economical to install over round sheet metal duct
  • UL classified for pipe and equipment covering
  • Energy efficient pipe insulation in either Metalized or Polyethylene sleeve
  • Requires Certification

Specifications

Diameter:
8 in
Length:
5 ft
Material:
Plastic
Material Type:
Polyethylene
R value:
R6
Vent Duct Shape:
Round