This product requires certification to purchase.

8 x 0.109 in. A270 304L Polished Stainless Steel Tubing

You last purchased this on
 

8 x 0.109 in. A270 304L Polished Stainless Steel Tubing

  • Fast #
  • Part #DSWT4L109A2707X
  • Item #4913700
  • Manufacturer Part #DSWT4L109A2707X
3.1 out of 5 Customer Rating
You last purchased this on
 

8 x 0.109 in. A270 304L Polished Stainless Steel Tubing

  • Fast #
  • Part #DSWT4L109A2707X
  • Item #4913700
  • Manufacturer Part #DSWT4L109A2707X
3.1 out of 5 Customer Rating

X Points
per 20 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Coating:
Polished
Color Finish Name:
Polished
FM Approved:
No
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
PipeTubing Size:
8 in
UL Listed:
No
Wall Thickness:
0.109 in