This product requires certification to purchase.

8 x 1/2 in. Hex Head Sheet Metal Screw

You last purchased this on
 

8 x 1/2 in. Hex Head Sheet Metal Screw

  • Fast #
  • Part #HHSMSXD
  • Item #3367
4.2 out of 5 Customer Rating
You last purchased this on
 

8 x 1/2 in. Hex Head Sheet Metal Screw

  • Fast #
  • Part #HHSMSXD
  • Item #3367
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Thread Length:
8
Thread Size:
1/2 in
Width:
1/2 in